Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

UGD 2SR2 Polycarbonate Saddle Rack With 2 Hooks 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

UGD 2SR2 Polycarbonate Saddle Rack With 2 Hooks 2-Inch

SKU: 39082
UGD Saddle rack with two hooks, has trade size of 2-inches. It withstands working load of 300 lb. This saddle rack has polycarbonate construction and is suitable for manholes, handholes, vaults or tunnels with curved walls. It measures 9.875-Inch x 33.75-Inch x 6.75-Inch.
  • Non-corrosive
  • For temporary support or permanent installation
  • No need to tie cables to the rack

Overview

UGD Saddle rack with two hooks, has trade size of 2-inches. It withstands working load of 300 lb. This saddle rack has polycarbonate construction and is suitable for manholes, handholes, vaults or tunnels with curved walls. It measures 9.875-Inch x 33.75-Inch x 6.75-Inch.

Specifications

Fits Waist Size
No
Closure Type
No
RoHS Flag
Yes
UNSPSC
41113630
Country Of Origin
France
Energy Star Flag
No
Working Load Limit
300 lb
Trade Size
2 Inch
Thread Size
No
Material
Polycarbonate
Manufacturer Name
Under Ground Device
Manufacturer Part Number
2SR2
Item Name
Saddle Rack With 2 Hooks
Brand Name
UGD
Cable Type
No
Dimensions
33.75 Inch Length x 9.875 Inch Width x 6.75 Inch Height
Finish
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.