Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

UF-NMC-6/3-W/GRD-R500 Stranded Copper Underground Feeder Cable With Grounding 6/3 500-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

UF-NMC-6/3-W/GRD-R500 Stranded Copper Underground Feeder Cable With Grounding 6/3 500-ft Reel

SKU: 10736
Underground feeder cable with grounding, has 7-Strand phase and 1-Strand ground conductor of size 6-AWG and 10-AWG. The copper conductors of this cable ensure optimal signal conductivity. This cable has 45-mil PVC jacket to withstand harsh environmental conditions. This 45-mil PVC insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 1223 x 361 mil. This cable has current rating of 55-Amps and voltage rating of 600-Volts. This cable helps in supplying power from service drop to meter base and from meter base to distribution panelboard. It withstands temperature rating of 90 deg C. This 500-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.
  • Suitable for use as feeder to outside post lamps, pumps and other loads or apparatus fed from a distribution point in an existing building
  • Current rating of 55-Amps
  • Copper conductors ensure optimal signal conductivity

Overview

Underground feeder cable with grounding, has 7-Strand phase and 1-Strand ground conductor of size 6-AWG and 10-AWG. The copper conductors of this cable ensure optimal signal conductivity. This cable has 45-mil PVC jacket to withstand harsh environmental conditions. This 45-mil PVC insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 1223 x 361 mil. This cable has current rating of 55-Amps and voltage rating of 600-Volts. This cable helps in supplying power from service drop to meter base and from meter base to distribution panelboard. It withstands temperature rating of 90 deg C. This 500-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980100266714
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
26121614
Wire Gauge Size
6 AWG, 10 AWG Ground
Standards
UL 83, 493 Listed, Federal Specification: A-A-59544
Jacket Thickness
45
Number of Conductors
3
Outside Diameter
1223
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Packing Type
Reel
Length
500
Insulation Thickness
45 mil
Amperage Rating
55 Amp
Brand Name
No
sku
10736
Insulation Material
PVC
Conductor Material
Copper
Item Name
Underground Feeder Cable With Grounding
Stranded/Solid
Stranded
UPC
98010026671
Manufacturer Part Number
UF-NMC-6/3-W/GRD-R500
Jacket Material
PVC
Strands
7 Phase, 1 Ground
Phase
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.