UF-NMC-12/3-W/GRD-1000MR Solid Copper Underground Feeder Cable With Grounding 12/3 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

UF-NMC-12/3-W/GRD-1000MR Solid Copper Underground Feeder Cable With Grounding 12/3 1000-ft Reel

SKU: 10707
12/3 Underground feeder cable with grounding, has 30-mil PVC jacket to withstand harsh environmental conditions. This 19-mil PVC insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 626 x 183 mil. This copper cable has current rating of 20-Amps and voltage rating of 600-Volts. This copper cable helps in supplying power from service drop to meter base and from meter base to distribution panelboard. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.
  • Solid underground feeder cable
  • Suitable for use as feeder to outside post lamps, pumps and other loads or apparatus fed from a distribution point in an existing building
  • Current rating of 20-Amps
  • Conductor has copper construction

Overview

12/3 Underground feeder cable with grounding, has 30-mil PVC jacket to withstand harsh environmental conditions. This 19-mil PVC insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 626 x 183 mil. This copper cable has current rating of 20-Amps and voltage rating of 600-Volts. This copper cable helps in supplying power from service drop to meter base and from meter base to distribution panelboard. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.

Specifications

Standards
UL 83, 493 Listed, Federal Specification: A-A-59544
Manufacturer Part Number
UF-NMC-12/3-W/GRD-1000MR
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
26121614
GTIN
00980100266561
UPC
98010026656
Outside Diameter
626
Wire Gauge Size
12 AWG
Packing Type
Reel
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Solid
Number of Conductors
3
Insulation Material
PVC
Insulation Thickness
19 mil
Item Name
Underground Feeder Cable With Grounding
Jacket Material
PVC
Jacket Thickness
30
Length
1000
Conductor Material
Copper
Brand Name
No
Amperage Rating
20 Amp
Phase
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.