Tour  

TWIST LOCK RECEPTACLE HUBW IG2720 RCPT NMA L15 30R

  

*Images are for illustration purposes only and may not be an exact representation of the product

TWIST LOCK RECEPTACLE HUBW IG2720 RCPT NMA L15 30R

SKU: 410377
SINGLE LOCKING TYPE; NYLON FACE MATERIAL; ORANGE COLOR; L15-30R CONFIGURATION; 4 WIRE(S); UL 94/498, CSA C22.2 APPROVAL; 250 VAC (3-PHASE) VOLTAGE RATING; FLUSH MOUNTING; 30 AMPERE CURRENT RATING; GROUNDING; 3 POLE(S); ABUSE RESISTANT, IMPACT RESISTANT

Overview

SINGLE LOCKING TYPE; NYLON FACE MATERIAL; ORANGE COLOR; L15-30R CONFIGURATION; 4 WIRE(S); UL 94/498, CSA C22.2 APPROVAL; 250 VAC (3-PHASE) VOLTAGE RATING; FLUSH MOUNTING; 30 AMPERE CURRENT RATING; GROUNDING; 3 POLE(S); ABUSE RESISTANT, IMPACT RESISTANT

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121406
GTIN
00783585872445
Brand Name
No
Manufacturer Part Number
IG2720
Manufacturer Name
HUBBELL WIRING DEVICE KELLEMS
UPC
78358587244
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.