Twice Bright SL12050TI-WH Dimmable 3-1/2-Inch Line Voltage Recessed Down Light 50-Watt 120-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Twice Bright SL12050TI-WH Dimmable 3-1/2-Inch Line Voltage Recessed Down Light 50-Watt 120-Volt AC White

SKU: 120205
Twice Bright Line voltage recessed downlight in white finish, features 316l stainless steel construction. It accommodates one 50-Watt GU10 halogen/appropriate LED lamp. Lamp has voltage rating of 120-Volts. It has a dimension of 3-Inch hole Dia x 4-1/4-Inch. Downlight is cETLus listed.
  • Made of powder-coated 316L stainless steel
  • 3-1/2-Inch Gimbal trim
  • Supports TRIAC dimming
  • Approved for feed-through wiring
  • Housing depth of 4-1/4-inches
  • Powder-coated brushed finish
  • Lamp is secured with wire retaining clip

Overview

Twice Bright Line voltage recessed downlight in white finish, features 316l stainless steel construction. It accommodates one 50-Watt GU10 halogen/appropriate LED lamp. Lamp has voltage rating of 120-Volts. It has a dimension of 3-Inch hole Dia x 4-1/4-Inch. Downlight is cETLus listed.

Specifications

Trim Size
3-1/2 Inch
Shade Type
No
Lamp Type/Designation
(1) 50 Watt Halogen/Appropriate LED
Lamp Included
No
Component Type
Complete Lighting
Trim Type
No
UPC
62870000033
Manufacturer Name
Twice Bright
Manufacturer Part Number
SL12050TI-WH
Fixture Wattage
50 Watt
Ceiling Type
No
Driver Type
Triac Dimming
Brand Name
Twice Bright
Lamp Wattage
50 Watt
Voltage Rating
120 Volt AC
Type
Line Voltage
Mounting
Recessed
Item Name
Recessed Down Light
Dimmable
Yes
Dimensions
3 Inch Hole Dia x 4-1/4 Inch Height
Degree of Protection
No
Construction
316L Stainless Steel
Number of Lamps
1.0000
Energy Star Flag
No
Socket Type
GU10
Shape
Round
UNSPSC
39111505
Standards
ANSI/UL 1598 Listed, CSA C22.2 No.250.0-08 Certified, cETLus Certified, Type Non-IC Rated
Finish
White

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.