Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Twice Bright SL12025TL-WH Dimmable Low Voltage IC Recessed Non-Directional Twist-Lock Down Light 120-Volt 25-Watt MR16 LED White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Twice Bright SL12025TL-WH Dimmable Low Voltage IC Recessed Non-Directional Twist-Lock Down Light 120-Volt 25-Watt MR16 LED White Powder Coated

SKU: 134007
Twice Bright Low-voltage recessed non-directional twist lock downlight employs 25-Watt GU10 socket MR16 LED lamp. It has voltage rating of 120-Volts. Downlight features steel construction and powder coated finish for longer endurance. It measures 5-7/8-Inch x 6-5/8-Inch x 3-1/2-Inch. Thermally protected dimmable downlight comes with non-directional round gimbal white trim. Downlight cETLus listed.
  • Features steel construction
  • Measures 5-7/8-Inch x 6-5/8-Inch x 3-1/2-Inch
  • Voltage rating of 120-Volts
  • Dimmable

Overview

Twice Bright Low-voltage recessed non-directional twist lock downlight employs 25-Watt GU10 socket MR16 LED lamp. It has voltage rating of 120-Volts. Downlight features steel construction and powder coated finish for longer endurance. It measures 5-7/8-Inch x 6-5/8-Inch x 3-1/2-Inch. Thermally protected dimmable downlight comes with non-directional round gimbal white trim. Downlight cETLus listed.

Specifications

Lamp Included
Yes
Mounting
Recessed
Manufacturer Part Number
SL12025TL-WH
Manufacturer Name
Twice Bright
Lamp Wattage
25 Watt
Includes
Non-Directional Round Trim
Item Name
Recessed Non-Directional Twist-Lock Down Light
Finish
White Powder Coated
Voltage Rating
120 Volt
UPC
62870000005
UNSPSC
39111505
Type
Low Voltage
Trim Type
No
Standards
cETLus Certified, ASTM International
Socket Type
GU10, MR16
Shape
No
Shade Type
No
Lamp Type/Designation
LED
Degree of Protection
No
Cutout Size
2-3/4 Inch
Construction
Steel
Brand Name
Twice Bright
Component Type
Complete Lighting
Color Temperature
No
Ceiling Type
Insulated
Dimmable
Yes
Dimensions
5-7/8 Inch Length x 6-5/8 Inch Width
Energy Star Flag
No
sku
134007
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.