Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

TW Evans Cordage 810 Woven and Laminated Polypropylene Buffalo Tarpaulin 8 ft x 10 ft

SKU: 74128
TW Evans Cordage Buffalo tarpaulin in blue color, has woven and laminated polypropylene construction for durability. This tarpaulin with aluminum grommet, has a thickness of 0.004 Inch and cut size of 8 ft x 10 ft.
  • Comes in blue color
  • Made from woven and laminated polypropylene for durability
  • Comes with aluminum grommet

Overview

TW Evans Cordage Buffalo tarpaulin in blue color, has woven and laminated polypropylene construction for durability. This tarpaulin with aluminum grommet, has a thickness of 0.004 Inch and cut size of 8 ft x 10 ft.

Specifications

List UOM Qty
1
Order UOM
cx
Hazardous Materials Code
N
Cut Size
8 ft x 10 ft
Energy Star Flag
No
Item Name
Buffalo Tarpaulin
UNSPSC
24141506
sku
74128
UPC
99405400810
Manufacturer Name
TW Evans Cordage
Manufacturer Part Number
810
Brand Name
TW Evans Cordage
Color/Finish
Blue
Material
Woven and Laminated Polypropylene
Thickness
0
Grommet Material
Aluminum
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.