Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Troy Lighting NCAX-120-24WT 3-Light Hardwire/Portable SpeedLink Linkable Under Cabinet Light Fixture 35-Watt 120-Volt 2900K White CounterAttack Xenon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Troy Lighting NCAX-120-24WT 3-Light Hardwire/Portable SpeedLink Linkable Under Cabinet Light Fixture 35-Watt 120-Volt 2900K White CounterAttack Xenon

SKU: 2374
Troy Lighting CounterAttack Xenon Collection 3-Light hard wire/portable speedlink linkable undercabinet light in white finish, has rolled steel construction. Light uses three 35-Watt lamps that have voltage rating of 120-Volts. This light measures 24-Inch x 5-Inch x 1-1/2-Inch. Removable hinged diffuser enables easy and safe lamp replacement. It has patented cooling system that ensures longer lamp life. Light with low-profile design, has trade sized knockouts on back and top. It comes with captive screws for easy installation. Non-yellowing UV-coated glass prismatic diffuser offers even distribution of the light. It is dimmable with standard incandescent dimmer. Light is suitable for damp location. Light is UL/cUL listed.
  • Repositioned cooling slots
  • 20-Volt Hardwire and portable SpeedLink™ options
  • ON/OFF switch

Overview

Troy Lighting CounterAttack Xenon Collection 3-Light hard wire/portable speedlink linkable undercabinet light in white finish, has rolled steel construction. Light uses three 35-Watt lamps that have voltage rating of 120-Volts. This light measures 24-Inch x 5-Inch x 1-1/2-Inch. Removable hinged diffuser enables easy and safe lamp replacement. It has patented cooling system that ensures longer lamp life. Light with low-profile design, has trade sized knockouts on back and top. It comes with captive screws for easy installation. Non-yellowing UV-coated glass prismatic diffuser offers even distribution of the light. It is dimmable with standard incandescent dimmer. Light is suitable for damp location. Light is UL/cUL listed.

Specifications

Collection
CounterAttack Xenon
Lamp Included
No
Voltage Rating
120 Volt
Type
Hardwire/Portable SpeedLink
Socket Type
No
Shape
No
Fixture Wattage
105 Watt
Lamp Type/Designation
(3) 35 Watt 2900K Xenon
Shade Type
No
Standards
UL/cUL Listed
UNSPSC
39111528
Energy Star Flag
No
Number of Lamps
3.0000
Manufacturer Part Number
NCAX-120-24WT
Manufacturer Name
CSL Lighting
UPC
78204293376
Average Life
9000 Hour
Mounting
Captive Screw
Maximum Load Capacity
600 Watt
Lamp Wattage
35 Watt
Item Name
Linkable Under Cabinet Light Fixture
Finish
White
Dimmable
Yes
Dimensions
24 Inch Length x 5 Inch Width x 1-1/2 Inch Height
Degree of Protection
No
Construction
Rolled Steel
Brand Name
Troy Lighting
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.