Troy Lighting EDL-ADJ-27-4 Dimmable New Construction IC Air-Tight 3-Inch Adjustable LED Recessed Eco-Down Light Housing 120 - 277-Volt 1900-Lumens Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Troy Lighting EDL-ADJ-27-4 Dimmable New Construction IC Air-Tight 3-Inch Adjustable LED Recessed Eco-Down Light Housing 120 - 277-Volt 1900-Lumens Black Powder Coated

SKU: 379532
Troy Lighting New construction adjustable 3-Inch recessed LED eco-downlight housing employs 24-Watt LED lamp with average life of 50000 hours to deliver light of brightness 1900 Lumens. LED Lamp has color rendering index of 90 and color temperature of 2700K. Air-tight housing features aluminum construction and black powder coat finish for longer endurance. It has black powder coat steel junction box that has four 1/2-Inch and four 3/4-Inch trade size knockouts.

Housing with 3-7/8-Inch cut out, measures 16-5/8-Inch x 10-7/8-Inch x 6-1/2-Inch. Dimmable LED eco-downlight housing uses integral 120 - 277-Volt input LED driver of power factor 0.99 for reliable operation. Housing supports installation on ceiling of thickness 1-Inch. It comes with galvanized steel adjustable hanger bars as well as 30-degree, 50-degree and 80-degree optics. Housing is UL and cUL listed.
  • Extruded aluminum heat sink with black anodized finish
  • Adjustable, rotating heat sink
  • Standard dimming compatible with INC (incandescent/triac), ELV or 0 - 10-Volt dimmers to 10%
  • 90% Efficient

Overview

Troy Lighting New construction adjustable 3-Inch recessed LED eco-downlight housing employs 24-Watt LED lamp with average life of 50000 hours to deliver light of brightness 1900 Lumens. LED Lamp has color rendering index of 90 and color temperature of 2700K. Air-tight housing features aluminum construction and black powder coat finish for longer endurance. It has black powder coat steel junction box that has four 1/2-Inch and four 3/4-Inch trade size knockouts.

Housing with 3-7/8-Inch cut out, measures 16-5/8-Inch x 10-7/8-Inch x 6-1/2-Inch. Dimmable LED eco-downlight housing uses integral 120 - 277-Volt input LED driver of power factor 0.99 for reliable operation. Housing supports installation on ceiling of thickness 1-Inch. It comes with galvanized steel adjustable hanger bars as well as 30-degree, 50-degree and 80-degree optics. Housing is UL and cUL listed.

Specifications

Lumens
1900 Lumens
Socket Type
No
Shape
No
Power Factor
0.99
Mounting
Recessed
Lamp Wattage
24 Watt
Item Name
Adjustable LED Recessed Eco-Down Light Housing
Frequency Rating
50/60 Hz
Finish
Black Powder Coated
Dimmable
Yes
Dimensions
16-5/8 Inch Length x 10-7/8 Inch Width x 6-1/2 Inch Height
Degree of Protection
No
Cutout Size
3-7/8 Inch
Voltage Rating
120 - 277 Volt
Type
New Construction
Component Type
Housing
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39111505
Standards
UL/cUL Listed
Trim Type
No
Trim Size
3 Inch
Construction
Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Integral LED
Ceiling Type
Insulated, Air-Tight
CRI
90.0000
Color Temperature
2700K
Manufacturer Part Number
EDL-ADJ-27-4
Manufacturer Name
CSL Lighting
Brand Name
Troy Lighting
Average Life
50000 Hour

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.