Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Troy Lighting ECL-32-WT-30-3 Linkable Under Cabinet Light Fixture 24-Watt 120-Volt 3000K White ECO-Counter EDGELit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Troy Lighting ECL-32-WT-30-3 Linkable Under Cabinet Light Fixture 24-Watt 120-Volt 3000K White ECO-Counter EDGELit

SKU: 426763
Troy Lighting ECO-Counter EDGELit Collection Linkable undercabinet light in white finish, has extruded aluminum housing. This light with On/Off switch, uses 24-Watt lamp that has voltage rating of 120-Volts. This light measures 32-Inch x 3-1/2-Inch x 7/8-Inch. It is suitable for damp location. It has EdgeLit acrylic lens that eliminates lamp image on surfaces. This light has captive screws and SpeedLink™ technology for quick installation. Light is UL/cUL listed, Energy Star certified and meets Title 24 standards.
  • Integrated 120-Volt system
  • Incandescent and ELV dimmable
  • SpeedLink™ system links a maximum of 600-Watts
  • Cool operating temperature

Overview

Troy Lighting ECO-Counter EDGELit Collection Linkable undercabinet light in white finish, has extruded aluminum housing. This light with On/Off switch, uses 24-Watt lamp that has voltage rating of 120-Volts. This light measures 32-Inch x 3-1/2-Inch x 7/8-Inch. It is suitable for damp location. It has EdgeLit acrylic lens that eliminates lamp image on surfaces. This light has captive screws and SpeedLink™ technology for quick installation. Light is UL/cUL listed, Energy Star certified and meets Title 24 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Lamp Type/Designation
24 Watt 90 CRI 3000K 1400 Lumens LED
Socket Type
No
Voltage Rating
120 Volt
Lamp Included
No
Shade Type
No
Standards
UL/cUL Listed, Title 24 and Energy Star certification
UNSPSC
39111528
Energy Star Flag
No
Collection
ECO-Counter EDGELit
UPC
78204290268
Manufacturer Name
CSL Lighting
Manufacturer Part Number
ECL-32-WT-30-3
Average Life
50000 Hour
Mounting
Captive Screw
Maximum Load Capacity
600 Watt
Lamp Wattage
24 Watt
Item Name
Linkable Under Cabinet Light Fixture
Finish
White
Dimmable
Yes
Dimensions
32 Inch Length x 3-1/2 Inch Width x 7/8 Inch Height
Degree of Protection
No
Construction
Extruded Aluminum
Brand Name
Troy Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.