Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Troy Lighting B3131 1-Light Wall Sconce 60-Watt 120-Volt Old Silver Menlo Park

  

*Images are for illustration purposes only and may not be an exact representation of the product

Troy Lighting B3131 1-Light Wall Sconce 60-Watt 120-Volt Old Silver Menlo Park

SKU: 403774
Troy Lighting Menlo Park Collection Transitional wall sconce in old silver color, uses 60-Watt incandescent bulb and glass shade to deliver superior and effective illumination. It has hand-worked wrought iron, stainless steel and solid brass construction for added durability. Sconce is UL listed.
  • Comes in old silver color
  • Works with 60-Watt incandescent bulb
  • Has old silver finish

Overview

Troy Lighting Menlo Park Collection Transitional wall sconce in old silver color, uses 60-Watt incandescent bulb and glass shade to deliver superior and effective illumination. It has hand-worked wrought iron, stainless steel and solid brass construction for added durability. Sconce is UL listed.

Specifications

Fixture Wattage
60 Watt
Style
Transitional
Collection
Menlo Park
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
Circular
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 60 Watt Incandescent
Shade Type
Glass
Standards
UL Listed
Number of Lamps
1.0000
Energy Star Flag
No
UPC
78204279153
Manufacturer Name
CSL Lighting
Manufacturer Part Number
B3131
Lamp Wattage
60 Watt
Item Name
Wall Sconce
Finish
Old Silver
Dimmable
No
Dimensions
5.75 Inch Width x 14 Inch Height
Construction
Hand-Worked Wrought Iron, Stainless Steel, Solid Brass
Brand Name
Troy Lighting
Degree of Protection
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.