Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI TSH20J Kickspace Fan-Forced Heater 1500/1000-Watt at 120-Volt 1500/750-Watt at 208-Volt 2000/1000-Watt at 240-Volt 12.5/8.4-Amp at 120-Volt 7.2/3.6-Amp at 208-Volt 8.4/4.2-Amp at 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI TSH20J Kickspace Fan-Forced Heater 1500/1000-Watt at 120-Volt 1500/750-Watt at 208-Volt 2000/1000-Watt at 240-Volt 12.5/8.4-Amp at 120-Volt 7.2/3.6-Amp at 208-Volt 8.4/4.2-Amp at 240 Volt

SKU: 11819
TPI Fan forced kickspace heater fits into soffit, stair risers or under utility cabinets. It has voltage rating of 120/208/240-Volts and current rating of 12.5/8.4-Amps at 120-Volts, 7.2/3.6-Amps at 208-Volts, 8.4/4.2-Amps at 240-Volts. It features finned steel element for the superior heat transfer. It has power rating of 1500/1000-Watts at 120-Volts, 1500/750-Watts at 208-Volts and 2000/1000-Watts at 240-Volts. Grille measures 3-5/16-Inch x 23-7/8-Inch. Heater is cETLus listed.
  • Fits into soffit, stair risers or under utility cabinets
  • Finned steel heating-element
  • Manual reset thermal cut-out

Overview

TPI Fan forced kickspace heater fits into soffit, stair risers or under utility cabinets. It has voltage rating of 120/208/240-Volts and current rating of 12.5/8.4-Amps at 120-Volts, 7.2/3.6-Amps at 208-Volts, 8.4/4.2-Amps at 240-Volts. It features finned steel element for the superior heat transfer. It has power rating of 1500/1000-Watts at 120-Volts, 1500/750-Watts at 208-Volts and 2000/1000-Watts at 240-Volts. Grille measures 3-5/16-Inch x 23-7/8-Inch. Heater is cETLus listed.

Specifications

Output
5120/3412 BTU at 120 Volt, 5120/2560 BTU at 208 Volt, 6284/3412 BTU at 240 Volt
Item Name
Fan-Forced Heater
Type
Kickspace
Voltage Rating
120/208/240 Volt
Model
TSH
Standards
cETLus Certified
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
40101809
GTIN
00686334381802
RoHS Flag
No
Manufacturer Part Number
TSH20J
Phase
No
Manufacturer Name
TPI Corporation
UPC
68633438180
Amperage Rating
12.5/8.4 Amp at 120 Volt, 7.2/3.6 Amp at 208 Volt, 8.4/4.2 Amp at 240 Volt
Finish
No
Heating Element
Finned Steel
Grille Dimension
3-5/16 Inch Length x 23-7/8 Inch Width
Element Wattage
1500/1000 Watt at 120 Volt, 1500/750 Watt at 208 Volt, 2000/1000 Watt at 240 Volt
Brand Name
TPI
Category Level Two Search
Electric Heating
Category Level Three Search
Wall Heaters
Category Level One Search
HVAC
Leaf Node Search
Wall Heaters
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.