Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI TBD Built-In Thermostat Kit 120 - 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI TBD Built-In Thermostat Kit 120 - 240 Volt

SKU: 11631
TPI Thermostat kit with 2-Pole, has current rating of 22-Amps and voltage rating of 120/240-Volts. This baseboard mounted thermostat with DPST control, can be installed at either end of baseboard on junction box cover. Convection thermostat featuring bi-metal construction, is suitable for use with Baseboard heater.
  • Baseboard mounted thermostat may be installed at either end of baseboard on junction box cover
  • 2-Pole
  • Suitable for use with baseboard heater

Overview

TPI Thermostat kit with 2-Pole, has current rating of 22-Amps and voltage rating of 120/240-Volts. This baseboard mounted thermostat with DPST control, can be installed at either end of baseboard on junction box cover. Convection thermostat featuring bi-metal construction, is suitable for use with Baseboard heater.

Specifications

Phase
No
Finish
No
GTIN
00686334105477
UNSPSC
41112209
Made In America
Yes
Country Of Origin
United States of America
Ignition Type
No
Energy Star Flag
No
Voltage Rating
120 - 240 Volt
RoHS Flag
No
Contact Rating
DPST
Temperature Rating
50 to 90 deg F
Manufacturer Part Number
TBD
Manufacturer Name
TPI Corporation
UPC
68633410547
Amperage Rating
22 Amp at 120 - 240 Volt, 18 Amp at 277 Volt
Brand Name
TPI
Degree of Protection
No
Includes
(2) Cover Plates
Item Name
Built-In Thermostat Kit
Is PFA Discontinued
No
Leaf Node Search
Analog Controls & Thermostats
Category Level One Search
HVAC
Category Level Two Search
Thermostats
Category Level Three Search
Analog Controls & Thermostats

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.