Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI S2022H10AA 1-Pole Line Voltage Thermostat 277-Volt AC Shadow White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI S2022H10AA 1-Pole Line Voltage Thermostat 277-Volt AC Shadow White

SKU: 11868
TPI 1-Pole Line-voltage thermostat in shadow white color, is rated at 22-Amps and 277-Volt AC. It withstands temperature rating of 50 - 90 deg F. Thermostat is cETLus listed and RoHS compliant.
  • DP models contain positive off
  • Imported to TPI corporation specifications
  • Comes with leads

Overview

TPI 1-Pole Line-voltage thermostat in shadow white color, is rated at 22-Amps and 277-Volt AC. It withstands temperature rating of 50 - 90 deg F. Thermostat is cETLus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Temperature Rating
50 to 90 deg F
UPC
68633450284
sku
11868
Voltage Rating
277 Volt AC
Degree of Protection
No
RoHS Flag
No
Amperage Rating
22 Amp
Energy Star Flag
No
Brand Name
TPI
UNSPSC
41112209
Standards
cETLus Certified, RoHS 2 Directive (2011/65/EU) Compliant
Manufacturer Name
TPI Corporation
Ignition Type
No
Manufacturer Part Number
S2022H10AA
Item Name
1-Pole Line Voltage Thermostat
Country Of Origin
China
Color
Shadow White
GTIN
00686334502849
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.