Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI HF5605T Fan-Forced Unit Heater 8533 - 17065 BTU/Hour at 240-Volt 6396 - 12798 BTU/Hour at 208-Volt Brown And Beige

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI HF5605T Fan-Forced Unit Heater 8533 - 17065 BTU/Hour at 240-Volt 6396 - 12798 BTU/Hour at 208-Volt Brown And Beige

SKU: 11968
TPI Fan forced unit heater has heavy gauge welded steel cabinet with powder coated finish. It is power rated for 5 and 3.75-Kilo-Watts and voltage rated for 240 and 208-Volts. It has steel housing construction for added durability. Heavy-duty mounting bracket allows easy installation to walls or ceiling with minimum mounting height of 6 ft. Mounting bracket allows pivot action using hand screw knobs to lock the heater into place. This unit heater features block finned steel element and automatic resetting overheat limit control for safety and efficiency. It includes individually adjustable louvers that help in direct heating. Unit heater is cETLus listed and meets ABS standards.
  • Steel heating-element
  • 16-ft Air throw
  • Comes in brown and beige color
  • Temperature Rise: 21 to 57 deg F

Overview

TPI Fan forced unit heater has heavy gauge welded steel cabinet with powder coated finish. It is power rated for 5 and 3.75-Kilo-Watts and voltage rated for 240 and 208-Volts. It has steel housing construction for added durability. Heavy-duty mounting bracket allows easy installation to walls or ceiling with minimum mounting height of 6 ft. Mounting bracket allows pivot action using hand screw knobs to lock the heater into place. This unit heater features block finned steel element and automatic resetting overheat limit control for safety and efficiency. It includes individually adjustable louvers that help in direct heating. Unit heater is cETLus listed and meets ABS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
208 - 240 Volt
Made In America
Yes
UPC
68633470728
Manufacturer Name
TPI Corporation
Item Name
Fan-Forced Unit Heater
RoHS Flag
No
Standards
cETLus Certified, ABS Approved
UNSPSC
40101819
Power Rating
2500 - 5000 Watt at 240 Volt, 1874 - 3750 Watt at 208 Volt
Motor Type
Enclosed, Permanently Lubricated
Output
8533 - 17065 BTU/Hour at 240 Volt, 6396 - 12798 BTU/Hour at 208 Volt
Phase
1
Manufacturer Part Number
HF5605T
Heating Element
Heavy-Duty Block Fin Element
Amperage Rating
10 - 21 Amp at 240 Volt, 9 - 18 Amp at 208 Volt
Housing Material
Heavy Gauge Steel
Dimensions
15-9/16 Inch Length x 14 Inch Width
Brand Name
TPI
GTIN
00686334707282
Finish
Durable Powder Coated
sku
11968
Country Of Origin
United States of America
Air Throw
16 ft
Color
Brown and Beige
Air Flow
275 CFM
Energy Star Flag
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.