Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI HF4315TRP Low Profile Fan-Forced Wall Heater 1125/1500-Watt 5.4/6.3-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI HF4315TRP Low Profile Fan-Forced Wall Heater 1125/1500-Watt 5.4/6.3-Amp

SKU: 11757
TPI Low-profile fan-forced wall heater in ivory color, has voltage rating of 208/240-Volts and current rating of 5.4/6.3-Amps. This wall heater features 18-gauge steel housing and powder-coated finish. It features finned tubular steel element for the superior heat transfer. This wall heater has power rating of 1125/1500-Watts. It has airflow rate of 70 CFM. Grille measures 16-3/4-Inch x 7-5/8-Inch. It comes with in-built 1-Pole thermostat and wallbox. It operates at temperature rating of 0 to 110 deg F. Wall heater is cETLus listed.
  • Manual reset thermal limit
  • Finned tubular steel element
  • Unit allows you to position to allow left, right or top discharge

Overview

TPI Low-profile fan-forced wall heater in ivory color, has voltage rating of 208/240-Volts and current rating of 5.4/6.3-Amps. This wall heater features 18-gauge steel housing and powder-coated finish. It features finned tubular steel element for the superior heat transfer. This wall heater has power rating of 1125/1500-Watts. It has airflow rate of 70 CFM. Grille measures 16-3/4-Inch x 7-5/8-Inch. It comes with in-built 1-Pole thermostat and wallbox. It operates at temperature rating of 0 to 110 deg F. Wall heater is cETLus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Ivory
Item Name
Fan-Forced Wall Heater
Mounting
Wall
Temperature Rating
0 to 110 deg F
Type
Low Profile
Voltage Rating
208 - 240 Volt
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
40101811
Model
4300
Standards
cETLus Certified
GTIN
00686334327855
Housing Material
18 Gauge Steel
Manufacturer Name
TPI Corporation
Manufacturer Part Number
HF4315TRP
Air Flow
70 CFM
Amperage Rating
5.4/6.3 Amp
Heating Element
Finned Tubular Steel Element
Brand Name
TPI
Element Wattage
1500/1125 Watt
Fan Motor RPM
2200 RPM
Finish
Powder Coated
Output
5120/3840 BTU
Grille Dimension
16-3/4 Inch Width x 7-5/8 Inch Height
UPC
68633432785
Phase
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.