Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI HF3316TRPW Fan-Forced Wall Heater 4000/3000-Watt 2000/1500-Watt 16.8/14.4-Amp 8.3/7.2-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI HF3316TRPW Fan-Forced Wall Heater 4000/3000-Watt 2000/1500-Watt 16.8/14.4-Amp 8.3/7.2-Amp

SKU: 11835
TPI Fan forced wall heater in white color, has voltage rating of 240/208-Volts and current rating of 16.8/14.4-Amps, 8.3/7.2-Amps. This wall heater features 18-gauge steel housing and powder-coated finish. It features steel block fin element for the superior heat transfer. Heater has power rating of 4000/3000-Watts and 2000/1500-Watts. This wall heater has airflow rate of 175 CFM. It comes with in-built 1-Pole thermostat. This heater features automatic reset thermal limit safety switch. Grille measures 15-3/8-Inch x 20-9/64-Inch. It operates at temperature rating of 0 to 110 deg F. Wall heater is UL/cETLus listed and CSA certified.
  • Features vane axial fan blade
  • Automatic reset thermal limit safety switch
  • Units come with dual wattage, factory wired to highest wattage

Overview

TPI Fan forced wall heater in white color, has voltage rating of 240/208-Volts and current rating of 16.8/14.4-Amps, 8.3/7.2-Amps. This wall heater features 18-gauge steel housing and powder-coated finish. It features steel block fin element for the superior heat transfer. Heater has power rating of 4000/3000-Watts and 2000/1500-Watts. This wall heater has airflow rate of 175 CFM. It comes with in-built 1-Pole thermostat. This heater features automatic reset thermal limit safety switch. Grille measures 15-3/8-Inch x 20-9/64-Inch. It operates at temperature rating of 0 to 110 deg F. Wall heater is UL/cETLus listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
White
Item Name
Fan-Forced Wall Heater
Mounting
Wall
Temperature Rating
0 to 110 deg F
Voltage Rating
240/208 Volt
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
40101811
Model
3310
Standards
UL Listed, CSA Certified, cETLus Certified
GTIN
00686334382236
sku
11835
Housing Material
18 Gauge Steel
Manufacturer Name
TPI Corporation
Manufacturer Part Number
HF3316TRPW
Air Flow
175 CFM
Amperage Rating
16.8/14.4 Amp, 8.3/7.2 Amp
Heating Element
Steel Block Fin
Brand Name
TPI
Element Wattage
4000/3000 Watt, 2000/1500 Watt
Fan Motor RPM
600 RPM
Finish
Powder Coated
Output
13648 BTU, 6826 BTU at 240/208 Volt
Grille Dimension
15-3/8 Inch Width x 20-9/64 Inch Height
UPC
68633438223
Phase
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.