Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI HF3315TRPW Fan-Forced Wall Heater 3000/2250-Watt 1500/1125-Watt 12.5/10.8-Amp 6.2/5.4-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI HF3315TRPW Fan-Forced Wall Heater 3000/2250-Watt 1500/1125-Watt 12.5/10.8-Amp 6.2/5.4-Amp

SKU: 11827
TPI Fan forced wall heater in white color, has voltage rating of 240/208-Volts and current rating of 12.5/10.8-Amps, 6.2/5.4-Amps. This wall heater features 18-gauge steel housing and powder-coated finish. It features steel block fin element for the superior heat transfer. Heater has power rating of 3000/2250-Watts and 1500/1125-Watts. It has airflow rate of 175 CFM. It comes with in-built 1-Pole thermostat. This heater features automatic reset thermal limit safety switch. Grille measures 15-3/8-Inch x 20-9/64-Inch. It operates at temperature rating of 0 to 110 deg F. Wall heater is UL/cETLus listed and CSA certified.
  • Features vane axial fan blade
  • Automatic reset thermal limit safety switch
  • Units come with dual wattage, factory wired to highest wattage

Overview

TPI Fan forced wall heater in white color, has voltage rating of 240/208-Volts and current rating of 12.5/10.8-Amps, 6.2/5.4-Amps. This wall heater features 18-gauge steel housing and powder-coated finish. It features steel block fin element for the superior heat transfer. Heater has power rating of 3000/2250-Watts and 1500/1125-Watts. It has airflow rate of 175 CFM. It comes with in-built 1-Pole thermostat. This heater features automatic reset thermal limit safety switch. Grille measures 15-3/8-Inch x 20-9/64-Inch. It operates at temperature rating of 0 to 110 deg F. Wall heater is UL/cETLus listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
240/208 Volt
Made In America
Yes
UPC
68633438222
Manufacturer Name
TPI Corporation
Item Name
Fan-Forced Wall Heater
RoHS Flag
No
Standards
UL Listed, CSA Certified, cETLus Certified
Temperature Rating
0 to 110 deg F
UNSPSC
40101811
Model
3310
Mounting
Wall
Output
10240 BTU, 5120 BTU at 240/208 Volt
Phase
No
Manufacturer Part Number
HF3315TRPW
Heating Element
Steel Block Fin
Amperage Rating
12.5/10.8 Amp, 6.2/5.4 Amp
Housing Material
18 Gauge Steel
Brand Name
TPI
GTIN
00686334382229
Finish
Powder Coated
sku
11827
Element Wattage
3000/2250 Watt, 1500/1125 Watt
Grille Dimension
15-3/8 Inch Width x 20-9/64 Inch Height
Fan Motor RPM
600 RPM
Country Of Origin
United States of America
Color
White
Air Flow
175 CFM
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.