Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI HF2B5110CA1L Fan-Forced Unit Heater 34.1 BTU/Hour at 240-Volt 25.6 BTU/Hour at 208-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI HF2B5110CA1L Fan-Forced Unit Heater 34.1 BTU/Hour at 240-Volt 25.6 BTU/Hour at 208-Volt White

SKU: 11936
TPI Fan forced unit heater has heavy gauge welded steel finned copper clad steel sheath heating-element for heating. It is power rated for 10 and 7.5-Kilo-Watts and voltage rated for 240 and 208-Volts. It has steel housing construction for added durability. This fan-forced unit heater features over heat protection, automatic reset type limit control, summer fan switch, power disconnect switch and heat stratification thermostat for added functionality. It provides airflow up to 700 CFM. Fan-forced unit heater is cETLus listed.
  • Steel heating-element
  • 22-ft Air throw
  • Suitable for indoor or commercial applications

Overview

TPI Fan forced unit heater has heavy gauge welded steel finned copper clad steel sheath heating-element for heating. It is power rated for 10 and 7.5-Kilo-Watts and voltage rated for 240 and 208-Volts. It has steel housing construction for added durability. This fan-forced unit heater features over heat protection, automatic reset type limit control, summer fan switch, power disconnect switch and heat stratification thermostat for added functionality. It provides airflow up to 700 CFM. Fan-forced unit heater is cETLus listed.

Specifications

Item Name
Fan-Forced Unit Heater
Model
5100
RoHS Flag
No
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
40101819
GTIN
00686334645287
Motor Type
Permanently Lubricated Totally Enclosed Unit-Bearing
Standards
cETLus Certified
Mounting
Horizontal/Vertical
Voltage Rating
208 - 240 Volt
Output
34.1 BTU/Hour at 240 Volt, 25.6 BTU/Hour at 208 Volt
Manufacturer Part Number
HF2B5110CA1L
Phase
1 or 3
Manufacturer Name
TPI Corporation
UPC
68633464528
Color
White
Amperage Rating
41.2/24 Amp at 240 Volt, 36.1/20.8 Amp at 208 Volt
Air Throw
22 ft
Air Flow
700 CFM
Finish
Epoxy Powder Coated
Housing Material
Heavy Gauge Welded Steel
Heating Element
Steel Finned Copper Clad Steel Sheath
Power Rating
10 Kilo-Watt at 240 Volt, 7.5 Kilo-Watt at 208 Volt
Brand Name
TPI

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.