Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI HF2B5107CA1L Fan-Forced Unit Heater 25.6 BTU/Hour at 240-Volt 19.2 BTU/Hour at 208-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI HF2B5107CA1L Fan-Forced Unit Heater 25.6 BTU/Hour at 240-Volt 19.2 BTU/Hour at 208-Volt White

SKU: 11931
TPI Fan forced unit heater has steel finned copper clad steel sheath heating-element for heating. It is power rated for 7.5 and 5.6-Kilo-Watts and voltage rated for 240 and 208-Volts. It has steel housing for added durability. This fan-forced unit heater features over heat protection, automatic reset type limit control, summer fan switch, power disconnect switch and heat stratification thermostat for added functionality. It provides airflow up to 700 CFM. Heater is cETLus listed and meets ABS standards.
  • Steel heating-element
  • 22-ft Air throw
  • Suitable for indoor or commercial applications

Overview

TPI Fan forced unit heater has steel finned copper clad steel sheath heating-element for heating. It is power rated for 7.5 and 5.6-Kilo-Watts and voltage rated for 240 and 208-Volts. It has steel housing for added durability. This fan-forced unit heater features over heat protection, automatic reset type limit control, summer fan switch, power disconnect switch and heat stratification thermostat for added functionality. It provides airflow up to 700 CFM. Heater is cETLus listed and meets ABS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
240/208 Volt
Made In America
Yes
UPC
68633464522
Manufacturer Name
TPI Corporation
Item Name
Fan-Forced Unit Heater
RoHS Flag
No
Standards
cETLus Certified, ABS Approved
UNSPSC
40101819
Power Rating
7.5 Kilo-Watt at 240 Volt, 5.6 Kilo-Watt at 208 Volt
Model
5100
Motor Type
Permanently Lubricated Totally Enclosed Unit-Bearing
Mounting
Horizontal/Vertical
Output
25.6 BTU/Hour at 240 Volt, 19.2 BTU/Hour at 208 Volt
Phase
1 or 3
Manufacturer Part Number
HF2B5107CA1L
Heating Element
Steel Finned Copper Clad Steel Sheath
Amperage Rating
27.1/31.3 Amp at 240 Volt, 31.3/27.1 Amp at 208 Volt
Housing Material
Heavy Gauge Welded Steel
Dimensions
21-1/2 Inch Width x 6-1/2 Inch Depth x 24-5/16 Inch Height
Brand Name
TPI
GTIN
00686334645225
Finish
Epoxy Powder Coated
sku
11931
Country Of Origin
United States of America
Air Throw
22 ft
Color
White
Air Flow
700 CFM
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.