TPI H2915072SW Slim Contoured Electric Convection Baseboard Heater 1500-Watt at 240-Volt 1125-Watt at 208-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI H2915072SW Slim Contoured Electric Convection Baseboard Heater 1500-Watt at 240-Volt 1125-Watt at 208-Volt White

SKU: 11590
TPI Slim contoured electric convection baseboard heater has built-in thermostat that keeps the room temperature at a desired level. This wall mountable heater in white color, features 22-gauge steel construction with powder-coated finish. This 1-Phase heater has power and current rating of 1500-Watts/6.3-Amps at 240-Volts and 1125-Watts/4.7-Amps at 208-Volts. It has steel heating-element and aluminum fins. The over temperature thermal limit extends entire length of heated area. Heater measures 72-Inch x 2-1/2-Inch x 6-Inch. It produces heat output of 5100 BTU/hour. Baseboard heater is cULus listed.
  • A full length wireway is provided along the back of the heater
  • Heater can be mounted to the wall by using the keyhole knockouts every 4-inches at the back of the heater
  • Provides output of 5100 btu/hour

Overview

TPI Slim contoured electric convection baseboard heater has built-in thermostat that keeps the room temperature at a desired level. This wall mountable heater in white color, features 22-gauge steel construction with powder-coated finish. This 1-Phase heater has power and current rating of 1500-Watts/6.3-Amps at 240-Volts and 1125-Watts/4.7-Amps at 208-Volts. It has steel heating-element and aluminum fins. The over temperature thermal limit extends entire length of heated area. Heater measures 72-Inch x 2-1/2-Inch x 6-Inch. It produces heat output of 5100 BTU/hour. Baseboard heater is cULus listed.

Specifications

Output
5100 BTU/Hour
Item Name
Electric Convection Baseboard Heater
Type
Slim Contoured
Voltage Rating
240/208 Volt
Mounting
Wall
Standards
cULus Certified
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
40101819
GTIN
00686334105279
RoHS Flag
No
Manufacturer Part Number
H2915072SW
Phase
1
Manufacturer Name
TPI Corporation
UPC
68633410527
Color
White
Amperage Rating
6.3 Amp at 240 Volt, 4.7 Amp at 208 Volt
Finish
Powder Coated
Housing Material
22 Gauge Steel
Heating Element
Steel
Power Rating
1500 Watt at 240 Volt, 1125 Watt at 208 Volt
Dimensions
72 Inch Length x 2-1/2 Inch Depth x 6 Inch Height
Brand Name
TPI

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.