Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI E390428 Hydronic Electric Baseboard Heater 400-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI E390428 Hydronic Electric Baseboard Heater 400-Watt White

SKU: 11640
TPI 3900 Series Hydronic electric baseboard heater features copper tube casing heating-element with aluminum fins. This 1-Phase heater has power rating of 400-Watts. This white heater has 12-gauge heavy-duty extruded aluminum housing with powder-coated finish for longer endurance. Junction boxes are located on each end of the unit. It measures 28-Inch x 3-Inch x 8.5-Inch. Wall mountable heater has current rating of 3.3-Amps and voltage rating of 120-Volts at 60-Hz. It delivers output of 1360 BTU/hour. This heater is suitable for high altitude applications. Baseboard heater is ETLus listed.
  • Copper tube casing with aluminum fins enclosed heating elements are immersed in a heat transferring liquid
  • Automatic linear limit
  • Wire guard extends along the entire outlet area of the baseboard
  • Commercial brown unit has in-built wireway

Overview

TPI 3900 Series Hydronic electric baseboard heater features copper tube casing heating-element with aluminum fins. This 1-Phase heater has power rating of 400-Watts. This white heater has 12-gauge heavy-duty extruded aluminum housing with powder-coated finish for longer endurance. Junction boxes are located on each end of the unit. It measures 28-Inch x 3-Inch x 8.5-Inch. Wall mountable heater has current rating of 3.3-Amps and voltage rating of 120-Volts at 60-Hz. It delivers output of 1360 BTU/hour. This heater is suitable for high altitude applications. Baseboard heater is ETLus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
White
Item Name
Hydronic Electric Baseboard Heater
Mounting
Wall
Power Rating
400 Watt
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
40101819
Model
3900
Standards
ETLus Listed
GTIN
00686334111416
Housing Material
12 Gauge Heavy-Duty Extruded Aluminum
Manufacturer Name
TPI Corporation
Manufacturer Part Number
E390428
Amperage Rating
3.3 Amp
Heating Element
Copper Tube Casing with Aluminum Fins
Brand Name
TPI
Dimensions
28 Inch Length x 3 Inch Width x 8.5 Inch Height
Finish
Powder Coated
Frequency Rating
60 Hz
Output
1360 BTU
UPC
68633411141
Phase
1

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.