Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI E2910048SW Electric Convection Baseboard Heater 1000-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI E2910048SW Electric Convection Baseboard Heater 1000-Watt White

SKU: 11564
TPI 2900 Series Electric baseboard convection heater features stainless steel heating-element with aluminum fins. This 1-Phase heater has power rating of 1000-Watts. This white heater has 22-gauge steel housing with painted finish for longer endurance. This 20-gauge junction boxes located on each end of this heater includes quick-connect cable clamps and 6-Inch ground lead wires. It measures 48-Inch x 6-Inch x 2-1/2-Inch. This heater delivers output of 3413 BTU/hour. Wall mountable heater has current rating of 8.3-Amps and voltage rating of 120-Volts at 60-Hz. Heater is ETLus listed.
  • Over temperature thermal limit extends entire length of heated area
  • A full length wireway is provided along the back of the heater
  • Heater can be mounted to the wall by using the key hole knockouts every 4-inches at the back of the heater

Overview

TPI 2900 Series Electric baseboard convection heater features stainless steel heating-element with aluminum fins. This 1-Phase heater has power rating of 1000-Watts. This white heater has 22-gauge steel housing with painted finish for longer endurance. This 20-gauge junction boxes located on each end of this heater includes quick-connect cable clamps and 6-Inch ground lead wires. It measures 48-Inch x 6-Inch x 2-1/2-Inch. This heater delivers output of 3413 BTU/hour. Wall mountable heater has current rating of 8.3-Amps and voltage rating of 120-Volts at 60-Hz. Heater is ETLus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Made In America
Yes
UPC
68633410515
Manufacturer Name
TPI Corporation
Item Name
Electric Convection Baseboard Heater
RoHS Flag
No
Standards
ETLus Listed
UNSPSC
40101819
Power Rating
1000 Watt
Model
2900
Mounting
Wall
Output
3413 BTU
Phase
1
Manufacturer Part Number
E2910048SW
Heating Element
Stainless Steel with Aluminum Fins
Amperage Rating
8.3 Amp
Housing Material
22 Gauge Steel
Dimensions
48 Inch Length x 2-1/2 Inch Depth x 6 Inch Height
Brand Name
TPI
GTIN
00686334105156
Finish
Painted
sku
11564
Country Of Origin
United States of America
Color
White
Energy Star Flag
No
Frequency Rating
60 Hz
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.