Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI A5120 Mounting Bracket 26-Inch x 17-Inch x 7-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI A5120 Mounting Bracket 26-Inch x 17-Inch x 7-Inch

SKU: 11953
TPI Mounting bracket measures 26-Inch x 17-Inch x 7-Inch. It features steel construction with powder coated finish for long life durability and corrosion resistance. This mounting bracket is suitable for use with 7.5 to 20-Kilo-Watt 5100 Series fan-forced unit heaters.
  • Compatible with 7.5 to 20-Kilo-Watts 5100 series fan-forced unit heaters
  • Features steel construction with powder coated finish
  • Measures 26-Inch x 17-Inch x 7-Inch

Overview

TPI Mounting bracket measures 26-Inch x 17-Inch x 7-Inch. It features steel construction with powder coated finish for long life durability and corrosion resistance. This mounting bracket is suitable for use with 7.5 to 20-Kilo-Watt 5100 Series fan-forced unit heaters.

Specifications

GTIN
00686334692700
Country Of Origin
United States of America
Orientation
Vertical
Made In America
Yes
Size
26 Inch Length x 17 Inch Width x 7 Inch Height
Energy Star Flag
No
Mounting
Vertical
RoHS Flag
No
UPC
68633469270
Manufacturer Name
TPI Corporation
Manufacturer Part Number
A5120
Material
Steel
Brand Name
TPI
Finish
Powder Coated
Item Name
Mounting Bracket
UNSPSC
40101800
Is PFA Discontinued
No
Leaf Node Search
Mounting Bracket & Support
Category Level One Search
HVAC
Category Level Two Search
Electric Heating
Category Level Three Search
Mounting Bracket & Support

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.