Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI A5105 Mounting Bracket 21-Inch x 17-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI A5105 Mounting Bracket 21-Inch x 17-Inch x 6-Inch

SKU: 11944
TPI Mounting bracket measures 21-Inch x 17-Inch x 6-Inch. It features steel construction with powder coated finish for long life durability and corrosion resistance. This mounting bracket is suitable for use with 3.3 to 5-Kilo-Watt 5100 Series fan-forced unit heaters.
  • Compatible with 3.3 to 5-Kilo-Watts 5100 series fan-forced unit heaters
  • Features steel construction with powder coated finish
  • Measures 21-Inch x 17-Inch x 6-Inch

Overview

TPI Mounting bracket measures 21-Inch x 17-Inch x 6-Inch. It features steel construction with powder coated finish for long life durability and corrosion resistance. This mounting bracket is suitable for use with 3.3 to 5-Kilo-Watt 5100 Series fan-forced unit heaters.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Vertical
Manufacturer Name
TPI Corporation
Item Name
Mounting Bracket
RoHS Flag
No
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
TPI
UNSPSC
40101800
UPC
68633469269
sku
11944
Size
21 Inch Length x 17 Inch Width x 6 Inch Height
Manufacturer Part Number
A5105
Orientation
Vertical
GTIN
00686334692694
Material
Steel
Finish
Powder Coated
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.