Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TPI 3310EX33WR Field Installed Surface Mounting Frame White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TPI 3310EX33WR Field Installed Surface Mounting Frame White

SKU: 11808
TPI Field installed surface mounting frame in white color, is suitable for 3310 series fan-forced wall heaters. Surface mounting frame is ETL listed.
  • Suitable for 3310 series fan-forced wall heaters
  • Comes in white color
  • Surface mounting frame

Overview

TPI Field installed surface mounting frame in white color, is suitable for 3310 series fan-forced wall heaters. Surface mounting frame is ETL listed.

Specifications

RoHS Flag
No
UNSPSC
41102426
GTIN
00686334329965
Standards
ETL Listed
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Type
Field Installed
Orientation
No
Color
White
UPC
68633432996
Manufacturer Name
TPI Corporation
Manufacturer Part Number
3310EX33WR
Mounting
Surface
Brand Name
TPI
Finish
No
Item Name
Surface Mounting Frame

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.