Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Toshiba TGT-GL-60-60-2S-V1-SA-GR 60 LED Type II Standard Roadway Lighting 135-Watt 90-285-Volt Powder Coated Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Toshiba TGT-GL-60-60-2S-V1-SA-GR 60 LED Type II Standard Roadway Lighting 135-Watt 90-285-Volt Powder Coated Gray

SKU: 101804
Toshiba Roadway lighting in gray color, features heavy-duty die-cast aluminum construction and powder coated finish for longer endurance. This type II standard style lighting uses 60, 135-Watt 6000K LED that delivers 10320-Lumens of bright light output. It has voltage rating of 90 - 285-Volts. Lighting has driver current rating of 685-Milli-Amps. It measures 88.1 cm x 28 cm x 24.1 cm. Lighting is standard arm mountable. Roadway lighting is cETLus/ETL listed and RoHS compliant.
  • Heavy-duty cast aluminum housing and corrosion-resistant hardware provides strength of construction and longevity in application
  • Precision-molded, high-impact, optical-grade PMMA lens providing uniform Type II standard and Type II wide distribution
  • High-efficiency 4100K/6000K, 70 CRI LEDs are mounted to a metal core printed circuit board that is installed onto the finned LED heat sink to maximize thermal management and provide long operating life for the LEDs

Overview

Toshiba Roadway lighting in gray color, features heavy-duty die-cast aluminum construction and powder coated finish for longer endurance. This type II standard style lighting uses 60, 135-Watt 6000K LED that delivers 10320-Lumens of bright light output. It has voltage rating of 90 - 285-Volts. Lighting has driver current rating of 685-Milli-Amps. It measures 88.1 cm x 28 cm x 24.1 cm. Lighting is standard arm mountable. Roadway lighting is cETLus/ETL listed and RoHS compliant.

Specifications

Mounting
Standard Arm
Style
Type II Standard
Socket Type
No
Shape
No
Lumens
10320 Lumens
Lamp Wattage
135 Watt
Item Name
Roadway Lighting
Finish
Powder Coated Gray
Voltage Rating
90 - 285 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
cETLus Certified, DLC and Trade Listed, ETL Listed, RoHS Compliant
Drive Current
685 Milli-Amp
Number of LEDs
60.0000
Lamp Type/Designation
LED
Dimmable
No
Lamp Included
Yes
Dimensions
88.1 cm Length x 28 cm Width x 24.1 cm Height
Degree of Protection
IP65
Manufacturer Name
Toshiba
Manufacturer Part Number
TGT-GL-60-60-2S-V1-SA-GR
Construction
Die Cast Aluminum
Color Temperature
6000K
Brand Name
Toshiba
Is PFA Discontinued
No
Leaf Node Search
Roadway & Street Lighting
Category Level One Search
Lighting
Category Level Two Search
Outdoor Fixtures
Category Level Three Search
Roadway & Street Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.