Tour  

Topaz Electric KO51 Steel Knockout Seal 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric KO51 Steel Knockout Seal 3/4-Inch

SKU: 399176
Topaz Electric Knockout seal of trade size 3/4-Inch, features steel construction. It measures 1.24-Inch Dia x 0.31-Inch.
  • Features steel construction
  • Trade size of 3/4-Inch
  • Measures 1.24-Inch Dia x 0.31-Inch

Overview

Topaz Electric Knockout seal of trade size 3/4-Inch, features steel construction. It measures 1.24-Inch Dia x 0.31-Inch.

Specifications

Degree of Protection
No
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
UPC
75133820790
GTIN
00751338207905
Manufacturer Part Number
KO51
UNSPSC
39121321
Manufacturer Name
Topaz Electric Corporation
Trade Size
3/4 Inch
Finish
No
Brand Name
Topaz Electric
Thread Size
No
Item Name
Knockout Seal
Material
Steel
Size
1.24 Inch Dia x 0.31 Inch Height
RoHS Flag
Contact manufacturer

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.