Tour  

Topaz Electric ELB3 Die Cast Copper Free Aluminum Type LB Conduit Body 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric ELB3 Die Cast Copper Free Aluminum Type LB Conduit Body 1-Inch

SKU: 251345
Topaz Electric Type LB conduit body of trade size 1-Inch, provides access to conductors for pulling, slicing and maintenance. It accommodates three conductors of size 6-AWG. It features die-cast copper-free aluminum construction with powder-coated finish for corrosion resistance. This back access conduit body with set screw connection, has two 90-degree hubs and screw-on type cover. Conduit body measures 5.915-Inch x 1.74-Inch x 2.765-Inch. Conduit body is UL listed and CSA certified.
  • Suitable for use in concrete
  • Includes steel screw
  • Measures 5.915-Inch x 1.74-Inch x 2.765-Inch

Overview

Topaz Electric Type LB conduit body of trade size 1-Inch, provides access to conductors for pulling, slicing and maintenance. It accommodates three conductors of size 6-AWG. It features die-cast copper-free aluminum construction with powder-coated finish for corrosion resistance. This back access conduit body with set screw connection, has two 90-degree hubs and screw-on type cover. Conduit body measures 5.915-Inch x 1.74-Inch x 2.765-Inch. Conduit body is UL listed and CSA certified.

Specifications

Conduit Body Style
Type LB
Access
Back Side
Conduit Body Form
No
Trade Size
1 Inch
Brand Name
Topaz Electric
Conductor Capacity
(3) 6 AWG
Number of Hubs
2.0000
Material
Copper-Free Die Cast Aluminum
Item Name
Conduit Body
Hub Placement
90 Degree
For Use With
EMT Conduit
Finish
Powder Coated
Dimensions
5.915 Inch Length x 1.74 Inch Width x 2.765 Inch Height
Cover Type
Screw-On
Connection Type
Set Screw
UPC
75133820490
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
ELB3
Standards
UL E170258, E195124 Listed, CSA Certified
Energy Star Flag
No
UNSPSC
39131708
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.