Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 897 Spring Steel Fish Wire 1/8-Inch x 200-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 897 Spring Steel Fish Wire 1/8-Inch x 200-ft

SKU: 252127
Topaz Electric Fish wire features spring steel construction with optimal flexibility and strength. This 1/8-Inch Dia fish tape is 240-ft long and has thickness of 0.06-Inch. It is suitable for use with multiple connections including split bolt and wire connectors.
  • Designed for use with multiple connections including split bolt and wire connectors
  • Spring steel construction
  • Overall tape length of 240-ft

Overview

Topaz Electric Fish wire features spring steel construction with optimal flexibility and strength. This 1/8-Inch Dia fish tape is 240-ft long and has thickness of 0.06-Inch. It is suitable for use with multiple connections including split bolt and wire connectors.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Backing Material
No
Adhesive Material
No
Tape Color
No
Tape Material
Spring Steel
GTIN
00751338190405
UNSPSC
27113101
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
sku
252127
RoHS Flag
Contact manufacturer
Tape End
No
Case Material
No
Manufacturer Part Number
897
Manufacturer Name
Topaz Electric Corporation
UPC
75133819040
Brand Name
Topaz Electric
Item Name
Fish Wire
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.