Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 852 Malleable Iron 3-Piece Rigid Conduit Coupling 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 852 Malleable Iron 3-Piece Rigid Conduit Coupling 3/4-Inch

SKU: 426236
Topaz Electric EMT insulating 3-Piece coupling is ideal for use on rigid conduit. It has trade size of 3/4-Inch. Coupling with threaded connection, has malleable iron construction for longer endurance. It measures 1.63-Inch x 1.58-Inch. Coupling is cULus listed.
  • Suitable for use with rigid conduits
  • Malleable iron construction for longer endurance
  • Has trade size of 3/4-Inch

Overview

Topaz Electric EMT insulating 3-Piece coupling is ideal for use on rigid conduit. It has trade size of 3/4-Inch. Coupling with threaded connection, has malleable iron construction for longer endurance. It measures 1.63-Inch x 1.58-Inch. Coupling is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Coupling
Type
3-Piece
Trade Size
3/4 Inch
Thread Size
No
For Use With
Rigid Conduit
Brand Name
Topaz Electric
Dimensions
1.63 Inch Length x 1.58 Inch Width
Schedule
No
Finish
No
Material
Malleable Iron
Item Name
Rigid Conduit Coupling
Insulation Material
No
Connection Type
Threaded
Manufacturer Part Number
852
Standards
cULus E148716 Certified
Manufacturer Name
Topaz Electric Corporation
UPC
75133818640
sku
426236
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00751338186408
Conduit Body Form
No
Eclipse Keywords Numeric
852
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.