Topaz Electric 760 Die Cast Zinc Non-Insulated Throat Hex Head Rigid Conduit Nipple 4-Inch x 1.47-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 760 Die Cast Zinc Non-Insulated Throat Hex Head Rigid Conduit Nipple 4-Inch x 1.47-Inch

SKU: 252177
Topaz Electric 5.15-Inch Hex head rigid conduit nipple of trade size of 4-inches, features die-cast zinc construction. This 1.47-Inch long nipple with MNPT connection, has non-insulated throat. It is suitable for use on rigid conduit and IMC. Rigid conduit nipple is UL listed and CSA certified.
  • Features die-cast zinc construction
  • Has trade size of 4-inches
  • Suitable for use with rigid/IMC conduits

Overview

Topaz Electric 5.15-Inch Hex head rigid conduit nipple of trade size of 4-inches, features die-cast zinc construction. This 1.47-Inch long nipple with MNPT connection, has non-insulated throat. It is suitable for use on rigid conduit and IMC. Rigid conduit nipple is UL listed and CSA certified.

Specifications

Brand Name
Topaz Electric
GTIN
00751338179509
Standards
UL E148716 Listed, CSA Certified
Connection Type
Male Threaded
RoHS Flag
Contact manufacturer
Finish
No
Type
Non-Insulated Throat, Hex Head
For Use With
Rigid/IMC Conduit
Hex Size
5.15
Item Name
Rigid Conduit Nipple
Length
1.47
Material
Die Cast Zinc
Trade Size
4 Inch
UNSPSC
39131718
UPC
75133817950
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
760
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Thread Type
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.