Topaz Electric 652SIRT Steel Insulated EMT Compression Connector 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 652SIRT Steel Insulated EMT Compression Connector 3/4-Inch

SKU: 367712
Standard Pack/Case Quantity: 250/Case
Topaz Electric Insulated throat compression connector of trade size 3/4-Inch, is perfect for use with EMT conduit. This concrete-/rain-tight connector features steel construction and zinc-plated finish. It measures 1.375-Inch Dia x 1.187-Inch. It has thread of length 0.5-Inch. Connector is UL/cULus listed, CSA certified and meets NEMA/ANSI standards.
  • Compression type couplings
  • Concrete-tight and rain-tight design
  • Assembled with a steel locknut and gasket

Overview

Topaz Electric Insulated throat compression connector of trade size 3/4-Inch, is perfect for use with EMT conduit. This concrete-/rain-tight connector features steel construction and zinc-plated finish. It measures 1.375-Inch Dia x 1.187-Inch. It has thread of length 0.5-Inch. Connector is UL/cULus listed, CSA certified and meets NEMA/ANSI standards.

Specifications

Thread Size
No
Standards
UL E170258, cULus E18472, CSA Certified, NEMA/ANSI FB-1 Compliant
Standard Pack/Case Quantity
250/Case
Fitting Type
Connector
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Thread Length
0.5
GTIN
00751338830073
Manufacturer Name
Topaz Electric Corporation
Schedule
No
Manufacturer Part Number
652SIRT
Trade Size
3/4 Inch
UPC
75133883007
Brand Name
Topaz Electric
For Use With
EMT Conduit
Material
Steel
Item Name
EMT Compression Connector
Insulation Material
No
Type
Insulated
Finish
Zinc Plated
Dimensions
1.375 Inch Dia x 1.187 Inch Length
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.