Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 572 Aluminum Conduit Body Cover 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 572 Aluminum Conduit Body Cover 3/4-Inch

SKU: 374283
Topaz Electric Conduit body cover of trade size 3/4-Inch, is suitable to use with Topaz and all other major brands conduit bodies. It has lightweight, corrosion-resistant aluminum construction. It measures 4.625-Inch x 1.52-Inch. Screw mountable cover includes screws for secure installation. Conduit body cover is UL listed.
  • Suitable for use with Topaz conduit bodies and is interchangeable with all major brands
  • Trade size of 3/4-Inch
  • Supports screw mounting

Overview

Topaz Electric Conduit body cover of trade size 3/4-Inch, is suitable to use with Topaz and all other major brands conduit bodies. It has lightweight, corrosion-resistant aluminum construction. It measures 4.625-Inch x 1.52-Inch. Screw mountable cover includes screws for secure installation. Conduit body cover is UL listed.

Specifications

Mounting
Screw
Finish
No
Item Name
Conduit Body Cover
For Use With
Conduit Bodies, Interchangeable with All Major Brands
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39131708
GTIN
00751338154605
Standards
UL E195124 Listed
Dimensions
4.625 Inch Length x 1.52 Inch Width
Brand Name
Topaz Electric
Conduit Body Form
No
Material
Aluminum
Trade Size
3/4 Inch
Manufacturer Part Number
572
Manufacturer Name
Topaz Electric Corporation
UPC
75133815460

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.