Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 560 Steel Threaded Grounding Locknut 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 560 Steel Threaded Grounding Locknut 4-Inch

SKU: 402109
Topaz Electric Heavy grounding locknut of trade size 4-inches, fastens threaded conduit to unthreaded opening in a box or enclosure. This 4.75-Inch threaded locknut features stamped steel construction that offers resistance to corrosion. Superior clean threads ensure tightening without distortion. It has thickness of 0.19-Inch and thread size of 8 TPI. It comes with rugged tangs for extensive reach and ensured bonding. Locknut is ideal for rigid and IMC conduit fittings. Locknut is UL/cULus listed and CSA certified.
  • Suitable for rigid and IMC conduit fittings
  • Has trade size of 4-inches
  • Threaded installation

Overview

Topaz Electric Heavy grounding locknut of trade size 4-inches, fastens threaded conduit to unthreaded opening in a box or enclosure. This 4.75-Inch threaded locknut features stamped steel construction that offers resistance to corrosion. Superior clean threads ensure tightening without distortion. It has thickness of 0.19-Inch and thread size of 8 TPI. It comes with rugged tangs for extensive reach and ensured bonding. Locknut is ideal for rigid and IMC conduit fittings. Locknut is UL/cULus listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Standards
UL E323726 Listed, cULus Certified, CSA Certified
GTIN
00751338153400
UNSPSC
31161716
Country Of Origin
*** Multiple Countries ***
Thickness
0.19
Thread Size
#4-8
Thread Type
No
Trade Size
4 Inch
Material
Steel
UPC
75133815340
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
560
Brand Name
Topaz Electric
Finish
No
Item Name
Grounding Locknut
Width Across Flats
4.75
Hub Placement
No
Conduit Body Style
No
Conduit Body Form
No
Access
No
Eclipse Keywords Numeric
560

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.