Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 495S Malleable Iron Insulated Throat Component 90-Degree Liquidtight Connector 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 495S Malleable Iron Insulated Throat Component 90-Degree Liquidtight Connector 1-1/2-Inch

SKU: 392209
Topaz Electric Insulated throat component 90-degree liquid-tight connector of trade size 1-1/2-inches, features malleable iron construction. It measures 3.13-Inch x 2.69-Inch. Insulated throat of the connector protects conductors from insulation damage. Connector with 0.84-Inch thread length, features MNPT connection. It has compact slim diameter with small turning radius.
  • Malleable iron construction for longer endurance
  • Measures 3.13-Inch x 2.69-Inch
  • Has trade size of 1-1/2-inches

Overview

Topaz Electric Insulated throat component 90-degree liquid-tight connector of trade size 1-1/2-inches, features malleable iron construction. It measures 3.13-Inch x 2.69-Inch. Insulated throat of the connector protects conductors from insulation damage. Connector with 0.84-Inch thread length, features MNPT connection. It has compact slim diameter with small turning radius.

Specifications

Manufacturer Part Number
495S
Manufacturer Name
Topaz Electric Corporation
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Thread Length
0.84
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Brand Name
Topaz Electric
GTIN
00751338337008
Standards
UL Listed, CSA Certified, Class I, Division. 2; Class II, Division 1 and 2, Class III, Division 1 and 2; NEC 501-4(b), 502-4(a) (2), 503-3(a)
Thread Size
No
UPC
75133833700
Fitting Type
Angled Connector
Type
Insulated Throat, Component
Trade Size
1-1/2 Inch
Connection Type
Male Threaded
Degree of Protection
No
Dimensions
3.13 Inch Length x 2.69 Inch Width
Finish
No
Insulation Material
No
Item Name
90 Degree Liquidtight Connector
Material
Malleable Iron
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.