Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 473S Zinc Plated Malleable Iron Insulated Throat Component Liquidtight Straight Connector 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 473S Zinc Plated Malleable Iron Insulated Throat Component Liquidtight Straight Connector 1-Inch

SKU: 391142
Topaz Electric Insulated throat component straight liquid-tight connector of trade size 1-Inch, features malleable iron construction. It measures 2.13-Inch x 1.91-Inch. This connector has 0.75-Inch thread length.
  • Malleable iron construction with zinc-plated finish for longer endurance
  • Measures 2.13-Inch x 1.91-Inch
  • Has trade size of 1-Inch

Overview

Topaz Electric Insulated throat component straight liquid-tight connector of trade size 1-Inch, features malleable iron construction. It measures 2.13-Inch x 1.91-Inch. This connector has 0.75-Inch thread length.

Specifications

RoHS Flag
Contact manufacturer
Material
Malleable Iron
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
UNSPSC
39131700
GTIN
00751338144606
Standards
UL Listed, CSA Certified, Class I, Division. 2; Class II, Division 1 and 2, Class III, Division 1 and 2; NEC 501-4(b), 502-4(a) (2), 503-3(a)
Thread Length
0.75
Fitting Type
Connector
Type
Insulated Throat, Component
Thread Size
No
Trade Size
1 Inch
Finish
Zinc Plated
Brand Name
Topaz Electric
Dimensions
2.13 Inch Length x 1.91 Inch Width
Degree of Protection
No
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
473S
Item Name
Liquidtight Straight Connector
Insulation Material
No
UPC
75133814460

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.