Topaz Electric 360 Die Cast Zinc Non-Insulated Straight Duplex Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 360 Die Cast Zinc Non-Insulated Straight Duplex Connector 3/8-Inch

SKU: 380358
Standard Pack/Case Quantity: 25/Carton, 250/Case
Topaz Electric Non-insulated straight duplex connector with a trade size of 3/8-Inch, provides male NPT and two screw clamp connection for efficient performance. This 1.68-Inch connector has die-cast zinc construction for strength and durability. It supports 0.24 to 0.63-Inch conductors. The connector is suitable for use in indoor dry locations with 1/2-Inch knockout, BX-FLEX, NM and aluminum smooth MC cables. It is ideal for connecting flexible metal conduit or armored cable to box or enclosure. This non-insulated straight duplex connector meets cULus E18176, UL and CSA standards.
  • Has tri-combo screw head
  • Provides two screw clamp installation
  • Has zinc-plated steel strap
  • Ideal for connecting flexible metal conduit or armored cable to box or enclosure

Overview

Topaz Electric Non-insulated straight duplex connector with a trade size of 3/8-Inch, provides male NPT and two screw clamp connection for efficient performance. This 1.68-Inch connector has die-cast zinc construction for strength and durability. It supports 0.24 to 0.63-Inch conductors. The connector is suitable for use in indoor dry locations with 1/2-Inch knockout, BX-FLEX, NM and aluminum smooth MC cables. It is ideal for connecting flexible metal conduit or armored cable to box or enclosure. This non-insulated straight duplex connector meets cULus E18176, UL and CSA standards.

Specifications

RoHS Flag
Contact manufacturer
Standard Pack/Case Quantity
25/Carton, 250/Case
Manufacturer Part Number
360
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
UNSPSC
39131706
Brand Name
Topaz Electric
GTIN
00751338135000
Standards
UL Listed, CSA Certified, cULus E18176 Certified
Manufacturer Name
Topaz Electric Corporation
UPC
75133813500
Fitting Type
Connector
Thread Size
No
Type
Non-Insulated
Trade Size
3/8 Inch
Conductor Range
0.24 - 0.63 Inch
Degree of Protection
No
Finish
No
For Use With
1/2 Inch Knockout Size, BX-FLEX, NM and Aluminum Smooth MC Cable
Insulation Material
No
Item Name
Straight Duplex Connector
Connection Type
Male NPT x (2) Screw, Clamp
Length
1.68
Material
Die Cast Zinc

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.