Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 170LP Zinc Low Profile Saddle Bite Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 170LP Zinc Low Profile Saddle Bite Connector 3/8-Inch

SKU: 376132
Topaz Electric Low-profile saddle bite connector of trade size 3/8-Inch, is suitable for use with steel or aluminum FMC, AC, MC cables and aluminum MCC/MCI-A cable. This 0.935-Inch connector features zinc construction. It accommodates conductors of size 0.4 - 0.5-Inch Dia and has 1/2-Inch knockout. Connector is UL listed.
  • Tri-combo head screws
  • Zinc-plated steel strap for added corrosion resistance
  • Accommodates conductors of size 0.4 - 0.5-Inch Dia and has 1/2-Inch knockout

Overview

Topaz Electric Low-profile saddle bite connector of trade size 3/8-Inch, is suitable for use with steel or aluminum FMC, AC, MC cables and aluminum MCC/MCI-A cable. This 0.935-Inch connector features zinc construction. It accommodates conductors of size 0.4 - 0.5-Inch Dia and has 1/2-Inch knockout. Connector is UL listed.

Specifications

Manufacturer Part Number
170LP
Energy Star Flag
No
UNSPSC
39131700
Brand Name
Topaz Electric
Standards
UL Listed
Manufacturer Name
Topaz Electric Corporation
UPC
75133886894
Fitting Type
Connector
Thread Size
No
Trade Size
3/8 Inch
Conductor Range
0.4 - 0.5 Inch
Degree of Protection
No
Dimensions
0.935 Inch Length
Finish
No
For Use With
1/2 Inch Knockout Size, Steel or Aluminum FMC, AC, MC Cables and Aluminum MCC and MCI-A Cable
Insulation Material
No
Item Name
Low Profile Saddle Bite Connector
Connection Type
Saddle
Material
Zinc

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.