Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 1666 6/6 Nylon Insulated Bushing 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 1666 6/6 Nylon Insulated Bushing 2-Inch

SKU: 426255
Topaz Electric EMT Insulated bushing has 6/6 nylon construction. It has trade size of 2-inches. This bushing protects cables from abrasion from edge of EMT. It measures 0.619-Inch Dia x 1.86-Inch. It is suitable for use on EMT conduit. It holds firmly in place while pulling various cables such as power, cable TV, telephone/modem and alarm/security systems.
  • Features 6/6 nylon construction
  • Has trade size of 2-inches
  • For EMT conduits

Overview

Topaz Electric EMT Insulated bushing has 6/6 nylon construction. It has trade size of 2-inches. This bushing protects cables from abrasion from edge of EMT. It measures 0.619-Inch Dia x 1.86-Inch. It is suitable for use on EMT conduit. It holds firmly in place while pulling various cables such as power, cable TV, telephone/modem and alarm/security systems.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Nylon 6/6
Schedule
No
Outside Diameter
0.619
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
GTIN
00751338184565
Trade Size
2 Inch
UNSPSC
39131700
Insulation Material
No
Length
1.86
UPC
75133818456
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
1666
Brand Name
Topaz Electric
Item Name
Insulated Bushing
Finish
No
For Use With
EMT Conduit
Degree of Protection
No
Fitting Type
No
Thread Size
No
Eclipse Keywords Numeric
1666

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.