Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 160 Die Cast Zinc Non-Insulated Throat Straight BX-Flex Connector 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 160 Die Cast Zinc Non-Insulated Throat Straight BX-Flex Connector 4-Inch

SKU: 402159
Topaz Electric Non-insulated throat straight BX-flex connector of trade size 4-inches, is suitable for use with flexible metal conduit and steel AC cable. Connector features die-cast zinc construction. This 4.56-Inch long connector with squeeze connection, has thread length of 1.03-inches. It accepts conductor of size 4.18 - 4.58-Inch. Connector is UL/cULus listed and CSA certified.
  • Single cable opening
  • Trade size of 4-inches
  • Features die-cast zinc construction

Overview

Topaz Electric Non-insulated throat straight BX-flex connector of trade size 4-inches, is suitable for use with flexible metal conduit and steel AC cable. Connector features die-cast zinc construction. This 4.56-Inch long connector with squeeze connection, has thread length of 1.03-inches. It accepts conductor of size 4.18 - 4.58-Inch. Connector is UL/cULus listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Die Cast Zinc
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
UNSPSC
39131700
GTIN
00751338110908
Standards
UL E170288 Listed, CSA Certified, cULus E18472, E148716 Certified
Thread Length
1.03
Fitting Type
Connector
Type
Non-Insulated Throat
Thread Size
No
Trade Size
4 Inch
Finish
No
Brand Name
Topaz Electric
Conductor Range
4.18 - 4.58 Inch
Connection Type
Squeeze
Dimensions
4.56 Inch Length
Degree of Protection
No
For Use With
Flexible Metallic Conduit and Steel AC Cable
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
160
Item Name
Straight BX-Flex Connector
Insulation Material
No
UPC
75133811090

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.