Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 157 Die Cast Zinc Non-Insulated Throat Straight BX-Flex Connector 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 157 Die Cast Zinc Non-Insulated Throat Straight BX-Flex Connector 2-1/2-Inch

SKU: 402153
Topaz Electric Non-insulated throat straight BX-flex connector of trade size 2-1/2-inches, is suitable for use with flexible metal conduit and steel AC cable. Connector features die-cast zinc construction. This 2.81-Inch long connector with squeeze connection, has thread length of 0.875-Inch. It accepts conductor of size 2.85 - 3.25-Inch. Connector is UL/cULus listed and CSA certified.
  • Single cable opening
  • Trade size of 2-1/2-inches
  • Features die-cast zinc construction

Overview

Topaz Electric Non-insulated throat straight BX-flex connector of trade size 2-1/2-inches, is suitable for use with flexible metal conduit and steel AC cable. Connector features die-cast zinc construction. This 2.81-Inch long connector with squeeze connection, has thread length of 0.875-Inch. It accepts conductor of size 2.85 - 3.25-Inch. Connector is UL/cULus listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
157
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Thread Length
0.875
UNSPSC
39131700
Brand Name
Topaz Electric
GTIN
00751338110601
Standards
UL E170288 Listed, CSA Certified, cULus E18472, E148716 Certified
Manufacturer Name
Topaz Electric Corporation
UPC
75133811060
Fitting Type
Connector
Thread Size
No
Type
Non-Insulated Throat
Trade Size
2-1/2 Inch
Conductor Range
2.85 - 3.25 Inch
Degree of Protection
No
Dimensions
2.81 Inch Length
Finish
No
For Use With
Flexible Metallic Conduit and Steel AC Cable
Insulation Material
No
Item Name
Straight BX-Flex Connector
Connection Type
Squeeze
Material
Die Cast Zinc

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.