Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 1553HDG Hot Dip Galvanized Malleable Iron Right Angle Conduit Support 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 1553HDG Hot Dip Galvanized Malleable Iron Right Angle Conduit Support 1-Inch

SKU: 566501
Standard Pack/Case Quantity: 50/Case
Topaz Electric Right angle conduit support has a trade size of 1-Inch. Conduit support in hot dip galvanized finish, has malleable iron construction for durability. It measures 1.7-Inch x 3.01-Inch. It is suitable for use with EMT or rigid conduit across or perpendicular to beam, channel or angle supports.
  • Offers secure connection and tight clamping action capable of withstanding heavy load
  • Made from malleable iron for added strength
  • Suitable for used to mount EMT or rigid conduit across or perpendicular to beam, channel or angle supports

Overview

Topaz Electric Right angle conduit support has a trade size of 1-Inch. Conduit support in hot dip galvanized finish, has malleable iron construction for durability. It measures 1.7-Inch x 3.01-Inch. It is suitable for use with EMT or rigid conduit across or perpendicular to beam, channel or angle supports.

Specifications

Trade Size
1 Inch
Standard Pack/Case Quantity
50/Case
Energy Star Flag
No
UNSPSC
39121701
RoHS Flag
Contact manufacturer
Country Of Origin
*** Multiple Countries ***
Material
Malleable Iron
GTIN
00751338865815
UPC
75133886581
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
1553HDG
Item Name
Right Angle Conduit Support
Brand Name
Topaz Electric
Dimensions
1.7 Inch Width x 3.01 Inch Height
Finish
Hot Dip Galvanized
For Use With
EMT/Rigid Conduit
Standards
UL E174011, 2239 Listed, Conforms to Finish Thickness ASTM A123/123M, NEMA FB1 Standard, Federal Specification: A-A-50553, RoHS Compliant
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.