Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 138 Aluminum Non-Insulated SE Lock Over Clip

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 138 Aluminum Non-Insulated SE Lock Over Clip

SKU: 669367
Standard Pack/Case Quantity: 50/Carton, 500/Case
Topaz Electric Non-insulated SE lock over clip has aluminum construction for added durability. It accommodates cable size of 2/0-AWG. This clip securely attaches cable to fascia board. It is suitable for use with service entrance cables.
  • Ensures proper securing of cable to fascia board
  • Quick and convenient installation for service entrance cables
  • Made from aluminum for added durability and corrosion resistance

Overview

Topaz Electric Non-insulated SE lock over clip has aluminum construction for added durability. It accommodates cable size of 2/0-AWG. This clip securely attaches cable to fascia board. It is suitable for use with service entrance cables.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Brand Name
Topaz Electric
Cable Size
2/0 AWG
Manufacturer Name
Topaz Electric Corporation
Energy Star Flag
No
For Use With
Service Entrance Cables
Manufacturer Part Number
138
Dimensions
1.82 Inch Length x 0.89 Inch Width
Material
Aluminum
Type
Non-Insulated
UPC
75133810900
UNSPSC
39121702
Item Name
SE Lock Over Clip
Country Of Origin
*** Multiple Countries ***
Standard Pack/Case Quantity
50/Carton, 500/Case
GTIN
00751338109001
Finish
No
sku
669367
Insulation Material
No
Schedule
No
Thread Size
No
Fitting Type
No
Coating Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.