Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Topaz Electric 1234 NEMA 3 PVC Junction Box 24-3/16-Inch x 24-1/4-Inch x 8-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 1234 NEMA 3 PVC Junction Box 24-3/16-Inch x 24-1/4-Inch x 8-1/4-Inch

SKU: 439081
Standard Pack/Case Quantity: 1/Pack
Topaz Electric Junction box has chemical-resistant PVC construction for added durability. It measures 24.1875-Inch x 24.25-Inch x 8.25-Inch. The NEMA 3 rated junction box is wall mountable. It comes with removable blank cover and screws.
  • Designed without entrance hubs for you to connect multiple conduits
  • Male adapters or box adapters can be used to secure conduit to the box
  • Can be concrete encased or buried

Overview

Topaz Electric Junction box has chemical-resistant PVC construction for added durability. It measures 24.1875-Inch x 24.25-Inch x 8.25-Inch. The NEMA 3 rated junction box is wall mountable. It comes with removable blank cover and screws.

Specifications

Manufacturer Part Number
1234
Manufacturer Name
Topaz Electric Corporation
UPC
75133823273
Standard Pack/Case Quantity
1/Pack
Brand Name
Topaz Electric
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39121332
GTIN
00751338232730
Depth
8.25
Finish
No
Includes
Removable Blank Cover, Complete with Screws
Item Name
Junction Box
Material
PVC
Mounting
Wall
NEMA Rating
NEMA 3
Size
24.1875 Inch Length x 24.25 Inch Width
Degree of Protection
No
Shape
No
Insulation Material
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.