Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts XJG88-TB Malleable Iron Conduit Expansion Coupling With Internal Bonding Jumper 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts XJG88-TB Malleable Iron Conduit Expansion Coupling With Internal Bonding Jumper 3-Inch

SKU: 418927
Thomas & Betts Conduit expansion coupling with internal bonding jumper of trade size 3-inches, is perfect for rigid conduit and IMC. Jumper features malleable iron construction and zinc-plated finish. It measures 16.12-Inch x 5.25-Inch x 4.96-Inch Dia x 8-Inch. Jumper is UL listed.
  • Fast, simple and requires fewer steps
  • True internal bonding jumper eliminates the requirement of the external grounding strap
  • Comes with internal bonding jumper tinned copper braid
  • PTFE/Synthetic fiber packing

Overview

Thomas & Betts Conduit expansion coupling with internal bonding jumper of trade size 3-inches, is perfect for rigid conduit and IMC. Jumper features malleable iron construction and zinc-plated finish. It measures 16.12-Inch x 5.25-Inch x 4.96-Inch Dia x 8-Inch. Jumper is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Country Of Origin
China
Schedule
No
Trade Size
3 Inch
Manufacturer Name
Thomas & Betts
UPC
78621088114
Energy Star Flag
No
Bonding Jumper Included
No
RoHS Flag
Contact manufacturer
Overall Length
16.12
UNSPSC
39131707
GTIN
00786210881140
Standards
UL E23018
Fitting Type
Expansion Coupling
Manufacturer Part Number
XJG88-TB
Finish
Zinc Plated
Item Name
Conduit Expansion Coupling With Internal Bonding Jumper
Brand Name
Thomas & Betts
Expansion Length
8
For Use With
Rigid/IMC Conduit
Material
Malleable Iron
Outside Diameter
4.96
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.