Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts XJG64-G PVC Coated Malleable Iron Rigid Conduit Expansion Coupling With Internal Bonding Jumper 2-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts XJG64-G PVC Coated Malleable Iron Rigid Conduit Expansion Coupling With Internal Bonding Jumper 2-Inch Ocal®

SKU: 123918
Thomas & Betts Ocal® Rigid conduit expansion coupling has trade size of 2-inches, allows for the contraction and expansion of a conduit run. It comes with tamper-proof internal bonding jumper. Expansion coupling in dark gray color, features malleable iron construction with PVC coated finish. It measures 3.86-Inch Dia x 11.25-Inch x 4.18-Inch. Coupling is UL listed and RoHS compliant.
  • Exceeds code requirements for long conduit runs and allows linear movement
  • Has tinned copper braid bonding jumper and PTFE/synthetic fiber packing
  • Movement of 4-inches

Overview

Thomas & Betts Ocal® Rigid conduit expansion coupling has trade size of 2-inches, allows for the contraction and expansion of a conduit run. It comes with tamper-proof internal bonding jumper. Expansion coupling in dark gray color, features malleable iron construction with PVC coated finish. It measures 3.86-Inch Dia x 11.25-Inch x 4.18-Inch. Coupling is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Country Of Origin
United States of America
Schedule
No
Sub Brand
Ocal®
Trade Size
2 Inch
Manufacturer Name
Thomas & Betts
UPC
70450841772
Energy Star Flag
No
Bonding Jumper Included
No
RoHS Flag
Contact manufacturer
Overall Length
11.25
UNSPSC
39131707
GTIN
00704508417727
Standards
UL E23018 Listed, RoHS Compliant
Fitting Type
Expansion Coupling
Color
Dark Gray
sku
123918
Manufacturer Part Number
XJG64-G
Finish
PVC Coated
Item Name
Rigid Conduit Expansion Coupling With Internal Bonding Jumper
Brand Name
Thomas & Betts
Expansion Length
4.18
Material
Malleable Iron
Outside Diameter
3.86
Degree of Protection
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.