Thomas & Betts VC9982 Quickset PVC Cement With Dauber Applicator Clear 1 qt Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts VC9982 Quickset PVC Cement With Dauber Applicator Clear 1 qt Carlon®

SKU: 10941
Thomas & Betts Carlon® Quickset PVC cement with dauber applicator, is perfect for all grades and types of carlon PVC conduit, duct, wire way and fittings. It has less than 510 g/L volatile organic compound. It constitutes tetrahydrofuran, acetone, methyl ethyl ketone, ethene, chloro, homopolymer, PVC, cyclohexanone, silica and amorphous chemical components. Ether like odored solvent cement has vapor density of 2.5 and vapor pressure of 145 mm Hg. This liquid has flash point rating of 14 - 23 deg F and boiling point rating of 150.8 deg F. Solvent cement withstands relative density temperature rating of 68 deg F. Cement comes in a 1 qt container. PVC Solvent cement is RoHS compliant and meets ASTM D-2564 standards.
  • All weather quickset
  • For all grades and types of Carlon PVC conduit, duct, wire way and fittings
  • Comes in clear color

Overview

Thomas & Betts Carlon® Quickset PVC cement with dauber applicator, is perfect for all grades and types of carlon PVC conduit, duct, wire way and fittings. It has less than 510 g/L volatile organic compound. It constitutes tetrahydrofuran, acetone, methyl ethyl ketone, ethene, chloro, homopolymer, PVC, cyclohexanone, silica and amorphous chemical components. Ether like odored solvent cement has vapor density of 2.5 and vapor pressure of 145 mm Hg. This liquid has flash point rating of 14 - 23 deg F and boiling point rating of 150.8 deg F. Solvent cement withstands relative density temperature rating of 68 deg F. Cement comes in a 1 qt container. PVC Solvent cement is RoHS compliant and meets ASTM D-2564 standards.

Specifications

Blade Material
No
GTIN
00034481069775
Item Name
PVC Cement With Dauber Applicator
Sub Brand
Carlon®
Temperature Rating
68 deg F (20 deg C) Relative Density
Manufacturer Part Number
VC9982
Color
Clear
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121337
Standards
Meets ASTM D2564 Standard
Appearance
Liquid
Boiling Point
66 deg C
Container Size
1 qt
Container Type
No
Evaporation Rate
5.5 - 8 (Butyl Acetate=1)
Flash Point
14 to 23 deg F (-10 to -5 deg C)
Country Of Origin
United States of America
Odor
Ether
Solubility in Water
Negligible
Type
Quickset
Vapor Density
2.5
Ingredients
Tetrahydrofuran, Acetone, Ethene, Chloro, Homopolymer, PVC, Cyclohexanone, Silica, Amorphous, Fumed
Manufacturer Name
Thomas & Betts
Energy Star Flag
No
UPC
03448106977
Vapor Pressure
145 mm Hg at 20 deg C
VOC
<510 gal/L
MSDS Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.