Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts VC9902 PVC Sealers And Cements 32 oz Clear Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts VC9902 PVC Sealers And Cements 32 oz Clear Carlon®

SKU: 12163
Thomas & Betts Carlon® PVC sealers and cements come in a 32 oz/1 qt container and are recommended for all grades and types of Carlon PVC conduit, duct, wire way and fittings and except Flex-Plus® Blue ENT. This PVC sealers and cements come in clear color. Sealers and cements are RoHS compliant.
  • Recommended for all grades and types of Carlon PVC conduit, duct, wire way and fittings
  • Comes in clear color
  • Flash point of 14 to 23 deg F

Overview

Thomas & Betts Carlon® PVC sealers and cements come in a 32 oz/1 qt container and are recommended for all grades and types of Carlon PVC conduit, duct, wire way and fittings and except Flex-Plus® Blue ENT. This PVC sealers and cements come in clear color. Sealers and cements are RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Vapor Density
2.5
Viscosity
<100 cps
VOC
505 gal/L
Plastic Safe
No
Energy Star Flag
No
Color
Clear
Standards
RoHS Compliant
GTIN
00034481229827
UNSPSC
39121337
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Odor
Solvent
sku
12163
Vapor Pressure
145 mm Hg at 20 deg C
Flash Point
14 to 23 deg F
UPC
03448122982
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
VC9902
Container Type
No
Item Name
PVC Sealers And Cements
Sub Brand
Carlon®
Temperature Rating
5 to 100 deg F
Brand Name
Thomas & Betts
Boiling Point
151 deg F
Composition
Acetone (30 - 60%), Cyclohexanone (15 - 40%), Methyl Ethyl Ketone (10 - 30%), Tetrahydrofuran (10 - 30%)
Container Size
32 oz
Hazardous Materials Code
B
MSDS Link

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.