Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts UNY305-G PVC Coated Electro Galvanized Steel Double-Coated Union 1-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts UNY305-G PVC Coated Electro Galvanized Steel Double-Coated Union 1-Inch Ocal®

SKU: 115674
Thomas & Betts Ocal® UNY Double-coat union of trade size 1-Inch, is perfect for connecting conduit to a conduit fitting, junction box or device enclosure. Union in dark gray color, features steel construction with 40-mil PVC coated electro-galvanized finish. It measures 2-Inch Dia x 2.75-Inch. Union is suitable for installing in threaded thick wall conduit systems in hazardous areas. It has pressure-sealing sleeves to protect the connection. Union is RoHS compliant.
  • Before PVC coating is applied, it is coated with a blue urethane of nominal thickness 0.002-Inch (2-mil) on the interior
  • Comes in dark gray color
  • Features steel construction with electrogalvanized finish

Overview

Thomas & Betts Ocal® UNY Double-coat union of trade size 1-Inch, is perfect for connecting conduit to a conduit fitting, junction box or device enclosure. Union in dark gray color, features steel construction with 40-mil PVC coated electro-galvanized finish. It measures 2-Inch Dia x 2.75-Inch. Union is suitable for installing in threaded thick wall conduit systems in hazardous areas. It has pressure-sealing sleeves to protect the connection. Union is RoHS compliant.

Specifications

Manufacturer Name
Thomas & Betts
UPC
70450841395
Fitting Type
Union
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Manufacturer Part Number
UNY305-G
UNSPSC
39131707
GTIN
00704508413958
Standards
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class III, Division 1 and 2, RoHS Compliant
Type
Double-Coated
Brand Name
Thomas & Betts
Coating Material
PVC
Color
Dark Gray
Trade Size
1 Inch
Connection Type
Male
Dimensions
2 Inch Dia x 2.75 Inch Length
Finish
Electrogalvanized
Insulation Material
No
Item Name
Union
Material
Steel
Schedule
No
Sub Brand
Ocal®
Thread Size
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.